Beli baterai portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Bloweratribut:
- Dimensions (mm): 455x231x214
- Air pressure (kPa): 0 to 7.2
- Dust Collection Capacity (L): 1.5
- Power Cord Length (m): 4
- Power Supply (V): Single Phase 100
- Maximum Air Volume (m³/minute): 4.5
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- Fort Multi Trafo Step Downatribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- Makita Blower Tanpa Kabelatribut:
- Voltage (V): 18
- BOSCH Cordless Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- BOSCH Starter Kit Batteryatribut:
- Cell Type: Li-Ion
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- DAYTON International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Vented Metal
- Frequency (Hz): 50/60
- Mounting: Portable
Daftar Harga baterai portable Terbaru March 2026
| BOSCH Blower | Rp2.799.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| BOSCH Blower with Dust Extraction | Rp759.900 |
| BOSCH Battery | Rp569.900 |
| BOSCH Blower Tanpa Kabel | Rp1.699.900 |
| KRISBOW Blower Listrik | Rp459.900 |
| monotaro Portable Step-Down Transformer | Rp2.699.900 |
| Makita Blower | Rp999.900 |
| KRISBOW Mesin Bubut | Rp83.999.900 |
| Non Brand International Voltage Converter | Rp729.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

































































































































































/6sP101518244-38.jpg)

%20SNR%2042%20Series/f4P104620544-2.jpg)

%20SNR%2021%20Series/evP104620535-2.jpg)